PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#10 x 3/4" Flat Head Wood Screw Refill, 20 pk.

VALUE BRAND| Zoro #: G2011791| Mfr #: 1YY87

$2.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2011791 Mfr #: 1YY87
System of Measurement: InchItem: Wood Screw Refill
Head Type: FlatSize: #10 x 3/4"
Material: BrassFinish: Plain
Country of Origin (subject to change): China

Product Description

Wood Screw Refill, Flat Head, Brass, Brass Finish, #10 X 3/4 In, For Use With G1407971, Package 20

Product Reviews