FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

#10-24 x 1-1/2" Flat Head Machine Screw Refill, 20 pk.

VALUE BRAND| Zoro #: G0444981| Mfr #: 1ZA67

$1.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0444981 Mfr #: 1ZA67
System of Measurement: InchItem: Machine Screw Refill
Head Type: FlatSize: #10-24 x 1-1/2"
Material: steelFinish: zinc
Country of Origin (subject to change): China

Product Description

Machine Screw Refill, Flat Head, Steel, Zinc Plated Finish, 10-24 X 1 1/2 In, For Use With G2619136, Package 20

Product Reviews