20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Screw Refill, PK30

VALUE BRAND| Zoro #: G2405925| Mfr #: 1YY48

$2.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2405925 Mfr #: 1YY48
System of Measurement: InchHead Type: Pan
Size: #8-18 x 3/4"Material: steel
Item: Self Drilling Screw RefillFinish: zinc
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Pan Head, Steel, Zinc Plated Finish, 8-18 X 3/4 In, For Use With G1073432, Package 30

Product Reviews