Screw Refill, PK30

VALUE BRAND| Zoro #: G1273483| Mfr #: 1YY49

$2.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1273483 Mfr #: 1YY49
System of Measurement: InchHead Type: Pan
Size: #8-18 x 1"Material: steel
Item: Self Drilling Screw RefillFinish: zinc
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Pan Head, Steel, Zinc Plated Finish, 8-18 X 1 In, For Use With G1073432, Package 30
Save 15%. Sign up for Z-mail.