LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Screw Refill, PK30

VALUE BRAND| Zoro #: G2279435| Mfr #: 1YY50

$2.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2279435 Mfr #: 1YY50
Material: steelSystem of Measurement: Inch
Finish: zincHead Type: Pan
Size: #8-18 x 1-1/2"Item: Self Drilling Screw Refill
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Pan Head, Steel, Zinc Plated Finish, 8-18 X 1 1/2 In, For Use With G1073432, Package 30

Product Reviews

Save 15%. Sign up for Z-mail.