Screw Refill, PK30

VALUE BRAND| Zoro #: G2078492| Mfr #: 1YY52

$1.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2078492 Mfr #: 1YY52
System of Measurement: InchHead Type: Pan
Size: #10-16 x 5/8"Material: Steel
Item: Self Drilling Screw RefillFinish: Zinc
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Pan Head, Steel, Zinc Plated Finish, 10-16 X 5/8 In, For Use With G1073432, Package 30

Product Reviews

Save 15%. Sign up for Z-mail.