20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Screw Refill, PK30

VALUE BRAND| Zoro #: G2216977| Mfr #: 1YY53

$2.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2216977 Mfr #: 1YY53
System of Measurement: InchHead Type: Pan
Size: #10-16 x 3/4"Material: steel
Item: Self Drilling Screw RefillFinish: zinc
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Pan Head, Steel, Zinc Plated Finish, 10-16 X 3/4 In, For Use With G1073432, Package 30
Save 15%. Sign up for Z-mail.