Screw Refill, PK30

VALUE BRAND| Zoro #: G0659994| Mfr #: 1YY58

$2.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0659994 Mfr #: 1YY58
Finish: zincMaterial: steel
Item: Self Drilling Screw RefillHead Type: Hex Washer
System of Measurement: InchSize: #8-18 x 1"
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Hex Washer Head, Steel, Zinc Plated Finish, 8-18 X 1 In, For Use With G2142235, Package 30

Product Reviews

Save 15%. Sign up for Z-mail.