JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Screw Refill, PK30

VALUE BRAND| Zoro #: G1614435| Mfr #: 1YY59

$2.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1614435 Mfr #: 1YY59
Finish: zincSystem of Measurement: Inch
Item: Self Drilling Screw RefillMaterial: steel
Head Type: Hex WasherSize: #10-16 x 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Hex Washer Head, Steel, Zinc Plated Finish, 10-16 X 1/2 In, For Use With G2142235, Package 30

Product Reviews

Save 15%. Sign up for Z-mail.