Shop Alternate Products
This Product is Discontinued
Zoro Select
Wood Screw Refill, Plain Brass Flat Head 30 PK (Discontinued)
Mfr # 1YY85
Zoro # G2130125
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Flat
- Material Brass
- Finish Plain
- Size #9 x 1 in