#10-24 x 3/4" Flat Head Machine Screw Refill, 30 pk.

VALUE BRAND| Zoro #: G2201936| Mfr #: 1ZA65

$1.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2201936 Mfr #: 1ZA65
System of Measurement: InchItem: Machine Screw Refill
Finish: zincHead Type: Flat
Size: #10-24 x 3/4"Material: steel
Country of Origin (subject to change): China

Product Description

Machine Screw Refill, Flat Head, Steel, Zinc Plated Finish, 10-24 X 3/4 In, For Use With G2619136, Package 30