PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#10-24 x 1/2" Round Head Machine Screw Refill, 35 pk.

VALUE BRAND| Zoro #: G0617531| Mfr #: 1ZA47

$1.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0617531 Mfr #: 1ZA47
System of Measurement: InchFinish: zinc
Material: steelItem: Machine Screw Refill
Head Type: RoundSize: #10-24 x 1/2"
Country of Origin (subject to change): China

Product Description

Machine Screw Refill, Round Head, Steel, Zinc Plated Finish, 10-24 X 1/2 In, For Use With G1010484, Package 35

Product Reviews