JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Screw Refill, PK40

VALUE BRAND| Zoro #: G0924305| Mfr #: 1YY47

$2.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0924305 Mfr #: 1YY47
System of Measurement: InchHead Type: Pan
Size: #8-18 x 1/2"Material: steel
Item: Self Drilling Screw RefillFinish: zinc
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Pan Head, Steel, Zinc Plated Finish, 8-18 X 1/2 In, For Use With G1073432, Package 40

Product Reviews

Save 15%. Sign up for Z-mail.