Screw Refill, PK40

VALUE BRAND| Zoro #: G2172256| Mfr #: 1YY60

$2.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2172256 Mfr #: 1YY60
System of Measurement: InchFinish: Zinc
Head Type: Hex WasherItem: Self Drilling Screw Refill
Material: SteelSize: #10-16 x 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Hex Washer Head, Steel, Zinc Plated Finish, 10-16 X 3/4 In, For Use With G2142235, Package 40

Product Reviews

Save 15%. Sign up for Z-mail.