Screw Refill, PK40

VALUE BRAND| Zoro #: G1260865| Mfr #: 1YY72

$2.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1260865 Mfr #: 1YY72
Finish: PlainSystem of Measurement: Inch
Material: BrassHead Type: Flat
Item: Wood Screw RefillSize: #6 x 3/4"
Country of Origin (subject to change): China

Product Description

Wood Screw Refill, Flat Head, Brass, Brass Finish, #6 X 3/4 In, For Use With G1104074, Package 40
Save 15%. Sign up for Z-mail.