Screw Refill, PK40

VALUE BRAND| Zoro #: G2221134| Mfr #: 1YY75

$2.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2221134 Mfr #: 1YY75
System of Measurement: InchFinish: Plain
Head Type: FlatItem: Wood Screw Refill
Material: BrassSize: #7 x 3/4"
Country of Origin (subject to change): China

Product Description

Wood Screw Refill, Flat Head, Brass, Brass Finish, #7 X 3/4 In, For Use With G1104074, Package 40

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.