20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#6-32 x 3/4" Round Head Machine Screw Refill, 40 pk.

VALUE BRAND| Zoro #: G2329442| Mfr #: 1ZA41

$1.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2329442 Mfr #: 1ZA41
Finish: zincSystem of Measurement: Inch
Material: steelItem: Machine Screw Refill
Head Type: RoundSize: #6-32 x 3/4"
Country of Origin (subject to change): China

Product Description

Machine Screw Refill, Round Head, Steel, Zinc Plated Finish, 6-32 X 3/4 In, For Use With G1010484, Package 40