PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#8-32 x 1/2" Round Head Machine Screw Refill, 40 pk.

VALUE BRAND| Zoro #: G1460471| Mfr #: 1ZA43

$1.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1460471 Mfr #: 1ZA43
Finish: zincSystem of Measurement: Inch
Material: steelHead Type: Round
Size: #8-32 x 1/2"Item: Machine Screw Refill
Country of Origin (subject to change): China

Product Description

Machine Screw Refill, Round Head, Steel, Zinc Plated Finish, 8-32 X 1/2 In, For Use With G1010484, Package 40

Product Reviews