JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#6-32 x 1/2" Flat Head Machine Screw Refill, 40 pk.

VALUE BRAND| Zoro #: G1372122| Mfr #: 1ZA57

$1.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1372122 Mfr #: 1ZA57
System of Measurement: InchItem: Machine Screw Refill
Head Type: FlatSize: #6-32 x 1/2"
Material: steelFinish: zinc
Country of Origin (subject to change): China

Product Description

Machine Screw Refill, Flat Head, Steel, Zinc Plated Finish, 6-32 X 1/2 In, For Use With G2619136, Package 40

Product Reviews