JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#8-32 x 3/4" Flat Head Machine Screw Refill, 40 pk.

VALUE BRAND| Zoro #: G1241694| Mfr #: 1ZA61

$1.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1241694 Mfr #: 1ZA61
System of Measurement: InchItem: Machine Screw Refill
Finish: zincHead Type: Flat
Size: #8-32 x 3/4"Material: steel
Country of Origin (subject to change): China

Product Description

Machine Screw Refill, Flat Head, Steel, Zinc Plated Finish, 8-32 X 3/4 In, For Use With G2619136, Package 40

Product Reviews