Screw Refill, PK5

VALUE BRAND| Zoro #: G0678456| Mfr #: 1ZA85

$2.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0678456 Mfr #: 1ZA85
System of Measurement: InchItem: Self Drilling Screw Refill
Finish: zincHead Type: Hex Washer
Material: steelSize: 1/4-14 x 2
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw Refill, Hex Washer Head, Steel, Zinc Plated Finish, 1/4-14 X 2 In, For Use With G2998965, Package 5
Save 15%. Sign up for Z-mail.