Screw Refill, PK50

VALUE BRAND| Zoro #: G0749427| Mfr #: 113912

$2.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0749427 Mfr #: 113912
System of Measurement: InchFinish: Plain
Head Type: FlatItem: Wood Screw Refill
Material: BrassSize: #4 x 1/2"
Country of Origin (subject to change): China

Product Description

Wood Screw Refill, Flat Head, Brass, Brass Finish, #4 X 1/2 In, For Use With G1104074, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.