Screw Refill, PK50

VALUE BRAND| Zoro #: G1449016| Mfr #: 1YU12

$2.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1449016 Mfr #: 1YU12
Material: steelSystem of Measurement: Inch
Finish: zincHead Type: Round
Item: Sheet Metal Screw RefillSize: #10 x 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw Refill, Round Head, Steel, Zinc Plated Finish, #10 X 3/4 In, For Use With G3232975, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.