Screw Refill, PK50

VALUE BRAND| Zoro #: G1669132| Mfr #: 1YU18

$2.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1669132 Mfr #: 1YU18
System of Measurement: InchFinish: zinc
Material: steelHead Type: Oval
Size: #8 x 3/4"Item: Sheet Metal Screw Refill
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw Refill, Oval Head, Steel, Zinc Plated Finish, #8 X 3/4 In, For Use With G3232975, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.