#4 x 3/4" Flat Head Wood Screw Refill, 50 pk.

VALUE BRAND| Zoro #: G0322603| Mfr #: 1YY68

$2.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0322603 Mfr #: 1YY68
System of Measurement: InchItem: Wood Screw Refill
Finish: PlainHead Type: Flat
Size: #4 x 3/4"Material: Brass
Country of Origin (subject to change): China

Product Description

Wood Screw Refill, Flat Head, Brass, Brass Finish, #4 X 3/4 In, For Use With G1104074, Package 50

Product Reviews