Screw Refill, PK50

VALUE BRAND| Zoro #: G1727424| Mfr #: 1YY69

$2.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1727424 Mfr #: 1YY69
Head Type: FlatItem: Wood Screw Refill
System of Measurement: InchFinish: Plain
Material: BrassSize: #5 x 3/4"
Country of Origin (subject to change): China

Product Description

Wood Screw Refill, Flat Head, Brass, Brass Finish, #5 X 3/4 In, For Use With G1104074, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.