Screw Refill, PK60

VALUE BRAND| Zoro #: G2423565| Mfr #: 1YU10

$3.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2423565 Mfr #: 1YU10
System of Measurement: InchFinish: zinc
Head Type: RoundItem: Sheet Metal Screw Refill
Material: steelSize: #8 x 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw Refill, Round Head, Steel, Zinc Plated Finish, #8 X 3/4 In, For Use With G3232975, Package 60

Product Reviews

Save 15%. Sign up for Z-mail.