15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Screw Refill, PK60

VALUE BRAND| Zoro #: G0245883| Mfr #: 1YU14

$2.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0245883 Mfr #: 1YU14
System of Measurement: InchHead Type: Pan
Size: #8 x 1/2"Material: Steel
Item: Sheet Metal Screw RefillFinish: Zinc
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw Refill, Pan Head, Steel, Zinc Plated Finish, #8 X 1/2 In, For Use With G3232975, Package 60

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.