Screw Refill, PK60

VALUE BRAND| Zoro #: G2078894| Mfr #: 1YU17

$2.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2078894 Mfr #: 1YU17
System of Measurement: InchFinish: Zinc
Material: SteelHead Type: Oval
Size: #8 x 1/2"Item: Sheet Metal Screw Refill
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw Refill, Oval Head, Steel, Zinc Plated Finish, #8 X 1/2 In, For Use With G3232975, Package 60

Product Reviews

Save 15%. Sign up for Z-mail.