Screw Refill, PK64

VALUE BRAND| Zoro #: G0591455| Mfr #: 1YE98

$2.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0591455 Mfr #: 1YE98
System of Measurement: InchFinish: Zinc
Head Type: RoundItem: Sheet Metal Screw Refill
Material: SteelSize: #6 x 5/8"
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw Refill, Round Head, Steel, Zinc Plated Finish, #6 X 5/8 In, For Use With G3232975, Package 64

Product Reviews

Save 15%. Sign up for Z-mail.