20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Screw Refill, PK72

VALUE BRAND| Zoro #: G1369277| Mfr #: 1YU16

$2.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1369277 Mfr #: 1YU16
Material: steelSystem of Measurement: Inch
Finish: zincHead Type: Oval
Size: #6 x 3/4"Item: Sheet Metal Screw Refill
Country of Origin (subject to change): Taiwan

Product Description

Sheet Metal Screw Refill, Oval Head, Steel, Zinc Plated Finish, #6 X 3/4 In, For Use With G3232975, Package 72
Save 15%. Sign up for Z-mail.