STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Screw Retainer, SS, Pk25

VALUE BRAND| Zoro #: G2328121| Mfr #: CW2

$10.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Use with Screw Size: 6-32
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2328121 Mfr #: CW2
Package Quantity: 25Use with Screw Size: 6-32
Finish: PassivatedItem: Panel Screw Retainer
Outside Dia.: 0.171"Material: 18-8 Stainless Steel
Thickness: 0.010"Inside Dia.: 0.112"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Panel Screw Retainer, 18-8 Stainless Steel, Passivated Finish, Use with Screw Size 6-32, Inside Dia 0.112 In, Outside Dia 0.171 In, Thickness 0.010 In, Package 25

Reviews