Screw Retainer, SS, Pk25

VALUE BRAND| Zoro #: G0990927| Mfr #: CW3

$10.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Use with Screw Size: 8-32
Finish: Passivated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990927 Mfr #: CW3
Package Quantity: 25Use with Screw Size: 8-32
Finish: PassivatedItem: Panel Screw Retainer
Outside Dia.: 0.312"Material: 18-8 Stainless Steel
Thickness: 0.012"Inside Dia.: 0.146"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Panel Screw Retainer, 18-8 Stainless Steel, Passivated Finish, Use with Screw Size 8-32, Inside Dia 0.146 In, Outside Dia 0.312 In, Thickness 0.012 In, Package 25

Reviews