JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Screw Retainer, SS, Pk25

VALUE BRAND| Zoro #: G2194394| Mfr #: CW4

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2194394 Mfr #: CW4
Item: Panel Screw RetainerFinish: Passivated
Material: 18-8 Stainless SteelSystem of Measurement: Inch
Thickness: 0.012"Use with Screw Size: 10-24
Outside Dia.: 0.312"Inside Dia.: 0.166"
Country of Origin (subject to change): United States

Product Description

Panel Screw Retainer, 18-8 Stainless Steel, Passivated Finish, Use with Screw Size 10-24, Inside Dia 0.166 In, Outside Dia 0.312 In, Thickness 0.012 In, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.