WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Screw Retainer, SS, Pk25

VALUE BRAND| Zoro #: G1388712| Mfr #: CW7

$14.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Package Quantity: 25
Use with Screw Size: M3
Inside Dia.: 2.4mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1388712 Mfr #: CW7
Package Quantity: 25Use with Screw Size: M3
Inside Dia.: 2.4mmOutside Dia.: 4.4mm
Finish: PassivatedThickness: 0.25mm
Item: Panel Screw RetainerSystem of Measurement: Metric
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Panel Screw Retainer, 18-8 Stainless Steel, Passivated Finish, Use with Screw Size M3, Inside Dia 2.4mm, Outside Dia 4.4mm, Thickness 0.25mm, Package 25

Product Reviews