Screw Retainer, SS, Pk25

VALUE BRAND| Zoro #: G2281912| Mfr #: CW8

$10.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2281912 Mfr #: CW8
Finish: PassivatedMaterial: 18-8 Stainless Steel
Item: Panel Screw RetainerSystem of Measurement: Metric
Thickness: 0.25mmUse with Screw Size: M3.5
Outside Dia.: 4.4mmInside Dia.: 2.9mm
Country of Origin (subject to change): United States

Product Description

Panel Screw Retainer, 18-8 Stainless Steel, Passivated Finish, Use with Screw Size M3.5, Inside Dia 2.9mm, Outside Dia 4.4mm, Thickness 0.25mm, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.