KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Retainer, SS, Pk25

VALUE BRAND| Zoro #: G2049792| Mfr #: CW9

$17.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Panel Screw Retainer
Inside Dia.: 3.8mm
Package Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049792 Mfr #: CW9
Item: Panel Screw RetainerInside Dia.: 3.8mm
Package Quantity: 25Finish: Passivated
System of Measurement: MetricThickness: 0.32mm
Material: 18-8 Stainless SteelOutside Dia.: 8mm
Use with Screw Size: M4Country of Origin (subject to change): United States

Description

Panel Screw Retainer, 18-8 Stainless Steel, Passivated Finish, Use with Screw Size M4, Inside Dia 3.8mm, Outside Dia 8mm, Thickness 0.32mm, Package 25

Reviews