Screw, Thd Cut, 10-24x1 In L, PK50

VALUE BRAND| Zoro #: G0782293| Mfr #: PPTCIF-1001000-050P

$3.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0782293 Mfr #: PPTCIF-1001000-050P
Type: FItem: Thread Cutting Screw
System of Measurement: InchApplication: For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
Drive Type: PhillipsThread Size: 10-24
Material: Hardened SteelLength: 1"
Finish: zinc platedHead Height: 0.133"
Head Dia.: 0.373"Meets/Exceeds: ANSI B18.6.4
Head Type: PanDriver Size: #2
Country of Origin (subject to change): Multiple

Product Description

Thread Cutting Screw, Type F, Pan Head, Hardened Steel, Zinc, Size 10-24, Length 1 In, Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, And Lead Die Castings, Cast Iron, Brass And Plastic, Meets/Exceeds ANSI B18.6.4, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.