Screw, Thd Cut, 10-24x1/2 In L, PK100

VALUE BRAND| Zoro #: G1740733| Mfr #: 1WU40

$7.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1740733 Mfr #: 1WU40
Package Quantity: 100Length: 1/2"
Finish: PlainHead Dia.: 0.373"
Thread Size: 10-24Meets/Exceeds: ANSI/ASME B18.6.4
Type: FMaterial: 410 Stainless Steel
Drive Type: PhillipsItem: Thread Cutting Screw
Head Type: PanApplication: For Thread Cutting
Driver Size: #2Head Height: 0.133"
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Description

Thread Cutting Screw, Type F, Pan Head, 410 Hardened Stainless Steel, Plain, Size 10-24, Length 1/2 In, Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.110 In, For Thread Cutting, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews