Screw, Thd Cut, 10-24x1/2 In, PK100

VALUE BRAND| Zoro #: G0431873| Mfr #: U67021.019.0050

$7.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0431873 Mfr #: U67021.019.0050
Finish: zinc platedHead Type: Hex Washer
Item: Thread Cutting ScrewType: F
System of Measurement: InchMaterial: Case Hardened Steel
Length: 1/2"Head Angle (Deg.): 0.414"-0.384"
Drive Type: SlottedHead Height: 0.120"-0.105"
Head Dia.: 0.312"-0.305"Meets/Exceeds: ASME B18.6.3-2010
Driver Size: 5/16"Thread Size: 10-24
Country of Origin (subject to change): Multiple

Product Description

Thread Cutting Screw, F, Head Type Hex Washer, Thread Size 10-24, Length 1/2 In., Case Hardened Steel, Finish Zinc Plated, Drive Type Slotted, Driver Size 5/16 In., Head Dia. 0.312 In.-0.305 In., Head Height 0.120 In.-0.105 In., Head Angle (Deg.) 0.414 In.-0.384 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.