KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw, Thd Cut, 10-24x3/8 In L, PK100

VALUE BRAND| Zoro #: G0625816| Mfr #: 1WU38

$10.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: F
Thread Size: 10-24
Head Height: 0.133"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625816 Mfr #: 1WU38
Type: FThread Size: 10-24
Head Height: 0.133"Finish: Plain
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.373"
Item: Thread Cutting ScrewLength: 3/8"
Drive Type: PhillipsApplication: For Thread Cutting
Package Quantity: 100Head Type: Pan
System of Measurement: InchDriver Size: #2
Material: 410 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Thread Cutting Screw, Type F, Pan Head, 410 Hardened Stainless Steel, Plain, Size 10-24, Length 3/8 In, Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.110 In, For Thread Cutting, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews