LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Screw, Thd Cut, 10-24x3/8 In, PK100

VALUE BRAND| Zoro #: G1691252| Mfr #: PPTCIF-1000370-100P

$5.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1691252 Mfr #: PPTCIF-1000370-100P
Item: Thread Cutting ScrewType: F
Drive Type: PhillipsSystem of Measurement: Inch
Head Type: PanApplication: For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
Head Dia.: 0.373"Meets/Exceeds: ANSI B18.6.4
Driver Size: #2Thread Size: 10-24
Material: Hardened steelLength: 3/8"
Finish: zinc platedHead Height: 0.133"
Country of Origin (subject to change): Multiple

Product Description

Thread Cutting Screw, Type F, Pan Head, Hardened Steel, Zinc, Size 10-24, Length 3/8 In, Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, And Lead Die Castings, Cast Iron, Brass And Plastic, Meets/Exceeds ANSI B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.