KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw, Thd Cut, 10-24x5/8 In, PK100

VALUE BRAND| Zoro #: G0392463| Mfr #: 1HA21

$10.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: F
Thread Size: 10-24
Head Height: 0.120"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0392463 Mfr #: 1HA21
Type: FThread Size: 10-24
Head Height: 0.120"Finish: zinc plated
Meets/Exceeds: ANSI B18.6.4Head Dia.: 0.312"
Item: Thread Cutting ScrewLength: 5/8"
Application: For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and PlasticPackage Quantity: 100
Head Type: Hex WasherSystem of Measurement: Inch
Driver Size: 5/16"Material: Hardened steel
Country of Origin (subject to change): China

Description

Thread Cutting Screw, Type F, Hex Washer Head, Hardened Steel, Zinc, Size 10-24, Length 5/8 In, Driver Size 5/16 In, Head Diameter 0.312 In, Head Height 0.120 In, For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, And Lead Die Castings, Cast Iron, Brass And Plastic, Meets/Exceeds ANSI B18.6.4, Package 100

Reviews