Screw, Thd Cut, 10-24x5/8 In, PK100

VALUE BRAND| Zoro #: G1024037| Mfr #: 1HA44

$13.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 5/8"
Finish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1024037 Mfr #: 1HA44
Package Quantity: 100Length: 5/8"
Finish: zinc platedHead Dia.: 0.373"
Thread Size: 10-24Meets/Exceeds: ANSI B18.6.4
Type: FMaterial: Hardened steel
Drive Type: PhillipsHead Type: Pan
Application: For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and PlasticDriver Size: #2
Head Height: 0.133"System of Measurement: Inch
Country of Origin (subject to change): China

Description

Thread Cutting Screw, Type F, Pan Head, Hardened Steel, Zinc, Size 10-24, Length 5/8 In, Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, And Lead Die Castings, Cast Iron, Brass And Plastic, Meets/Exceeds ANSI B18.6.4, Package 100

Reviews