Screw, Thd Cut, 10-32x3/4 In L, PK100

VALUE BRAND| Zoro #: G1995987| Mfr #: 1WU52

$9.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1995987 Mfr #: 1WU52
Item: Thread Cutting ScrewType: F
System of Measurement: InchApplication: For Thread Cutting
Finish: PlainHead Height: 0.133"
Head Dia.: 0.373"Meets/Exceeds: ANSI/ASME B18.6.4
Head Type: PanDriver Size: #2
Drive Type: PhillipsThread Size: 10-32
Material: 410 Stainless SteelLength: 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Thread Cutting Screw, Type F, Pan Head, 410 Hardened Stainless Steel, Plain, Size 10-32, Length 3/4 In, Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.110 In, For Thread Cutting, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.