Screw, Thd Cut, 10-32x3/8 In L, PK100

VALUE BRAND| Zoro #: G2351307| Mfr #: 1WU46

$10.91 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #2
Head Height: 0.133"
Head Dia.: 0.373"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2351307 Mfr #: 1WU46
Driver Size: #2Head Height: 0.133"
Head Dia.: 0.373"Material: 410 Stainless Steel
System of Measurement: InchThread Size: 10-32
Package Quantity: 100Application: For Thread Cutting
Head Type: PanMeets/Exceeds: ANSI/ASME B18.6.4
Type: FLength: 3/8"
Drive Type: PhillipsFinish: Plain
Item: Thread Cutting ScrewCountry of Origin (subject to change): Taiwan, Province of China

Description

Thread Cutting Screw, Type F, Pan Head, 410 Hardened Stainless Steel, Plain, Size 10-32, Length 3/8 In, Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.110 In, For Thread Cutting, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews