JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Screw, Thd Cut, 10-32x3/8 In, PK100

VALUE BRAND| Zoro #: G1849775| Mfr #: PPTCFIF-1000370-100P

$5.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1849775 Mfr #: PPTCFIF-1000370-100P
Item: Thread Cutting ScrewType: F
System of Measurement: InchApplication: For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
Thread Size: 10-32Material: Hardened Steel
Length: 3/8"Finish: zinc plated
Head Height: 0.133"Head Dia.: 0.373"
Meets/Exceeds: ANSI B18.6.4Head Type: Pan
Driver Size: #2Drive Type: Phillips
Country of Origin (subject to change): Multiple

Product Description

Thread Cutting Screw, Type F, Pan Head, Hardened Steel, Zinc, Size 10-32, Length 3/8 In, Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, And Lead Die Castings, Cast Iron, Brass And Plastic, Meets/Exceeds ANSI B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.