KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw, Thd Cut, 10-32x5/8 In L, PK50

VALUE BRAND| Zoro #: G2015711| Mfr #: 1WU72

$7.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: F
Thread Size: 10-32
Head Height: 0.116"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015711 Mfr #: 1WU72
Type: FThread Size: 10-32
Head Height: 0.116"Finish: Plain
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.362"
Item: Thread Cutting ScrewLength: 5/8"
Drive Type: PhillipsApplication: For Thread Cutting
Package Quantity: 50Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #2Material: 410 Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Thread Cutting Screw, Type F, Flat Head, 410 Hardened Stainless Steel, Plain, Size 10-32, Length 5/8 In, Phillips, Driver Size #2, Head Diameter 0.385 In, Head Height 0.116 In, Head Angle 82 Deg, For Thread Cutting, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews