Screw, Thd Cut, 1/4-20x1 1/2 L, PK25

VALUE BRAND| Zoro #: G1660364| Mfr #: U67021.025.0150

$6.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1660364 Mfr #: U67021.025.0150
Finish: zinc platedHead Type: Hex Washer
Item: Thread Cutting ScrewType: F
System of Measurement: InchMaterial: Case Hardened Steel
Length: 1-1/2"Head Angle (Deg.): 0.520"-0.480"
Drive Type: SlottedHead Height: 0.190"-0.172"
Head Dia.: 0.375"-0.367"Meets/Exceeds: ASME B18.6.3-2010
Driver Size: 3/8"Thread Size: 1/4-20
Country of Origin (subject to change): Multiple

Product Description

Thread Cutting Screw, F, Head Type Hex Washer, Thread Size 1/4-20, Length 1-1/2 In., Case Hardened Steel, Finish Zinc Plated, Drive Type Slotted, Driver Size 3/8 In., Head Dia. 0.375 In.-0.367 In., Head Height 0.190 In.-0.172 In., Head Angle (Deg.) 0.520 In.-0.480 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.