JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Screw, Thd Cut, 1/4-20x1 In L, PK25

VALUE BRAND| Zoro #: G0988994| Mfr #: U27101.025.0100

$4.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0988994 Mfr #: U27101.025.0100
Type: FItem: Thread Cutting Screw
Drive Type: PhillipsHead Type: Pan
System of Measurement: InchHead Height: 0.153" (Ref)
Head Dia.: 0.477"-0.442"Meets/Exceeds: ASME B18.6.3-2010
Driver Size: #3Thread Size: 1/4-20
Material: Case Hardened SteelLength: 1"
Finish: zinc platedCountry of Origin (subject to change): Multiple

Product Description

Thread Cutting Screw, Type F, Pan Head, Hardened Steel, Zinc, Size 1/4-20, Length 1 In, Phillips, Driver Size #3, Head Diameter 0.492 In, Head Height 0.175 In, For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, And Lead Die Castings, Cast Iron, Brass And Plastic, Meets/Exceeds ANSI B18.6.4, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.